Zoro Homepage

GEAR PUMP

  • Mfr # 25508-RSC

  • Zoro # G116250877


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Hydraulic Pressure Port Location
Side
Displacement per Revolution
55.2 cu in/rev
Housing Material
Aluminum
Media Intake Connection Size
5/8"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25508-RSC
Zoro #
G116250877
UPC #
-
Country of Origin
Mexico

Dimensions

Media Intake Connection Size
5/8"-12
Discharge Connection Size
1/16"-12

Details

Rotation
CW
Hydraulic Pressure Port Location
Side
Displacement per Revolution
55.2 cu in/rev
Item
Gear Pump
Housing Material
Aluminum
Shaft Type
Spline
Motor Speed - Maximum
2,250 RPM
Media Intake Connection Type
SAE
Discharge Connection Type
SAE
Continuous Pressure- Maximum
2,750 psi

Description

Gear Pump, Displacement per Revolution 55.2 cu in/rev, Media Intake Connection Size 5/8 In.-12, Discharge Connection Size 1/16 In.-12, Continuous Pressure- Maximum 2,750 psi, Motor Speed - Maximum 2,250 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.