GEAR PUMP
Mfr # 25582-RAY
Zoro # G116250891
product price: $1,784.99
/ea
Free Shipping & Returns
Key Features
Hydraulic Pressure Port Location
Rear
Rotation
CW
Shaft Type
Spline
Displacement per Revolution
29.2 cu in/rev
Media Intake Connection Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25582-RAY
Zoro #
G116250891
UPC #
-
Country of Origin
Mexico
Dimensions
Media Intake Connection Size
5/8"-12
Discharge Connection Size
1/16"-12
Details
Hydraulic Pressure Port Location
Rear
Rotation
CW
Shaft Type
Spline
Item
Gear Pump
Displacement per Revolution
29.2 cu in/rev
Media Intake Connection Type
SAE
Continuous Pressure- Maximum
3,600 psi
Motor Speed - Maximum
2,450 RPM
Discharge Connection Type
SAE
Description
Gear Pump, Displacement per Revolution 29.2 cu in/rev, Media Intake Connection Size 5/8 In.-12, Discharge Connection Size 1/16 In.-12, Continuous Pressure- Maximum 3,600 psi, Motor Speed - Maximum 2,450 RPM, Shaft Type Spline, Rotation CW, Mounting Type 2 Bolt SAE A, Hydraulic Pressure Port Location Rear, Media Intake Connection Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.