Zoro Homepage

GEAR PUMP

  • Mfr # 26005-RZE

  • Zoro # G616250889


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Housing Material
Aluminum
Motor Speed - Maximum
3,600 RPM
Discharge Connection Type
SAE
Discharge Connection Size
7/8"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26005-RZE
Zoro #
G616250889
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Connection Size
7/8"-14
Media Intake Connection Size
5/16"-12

Details

Rotation
CW
Item
Gear Pump
Housing Material
Aluminum
Motor Speed - Maximum
3,600 RPM
Discharge Connection Type
SAE
Displacement per Revolution
13.8 cu in/rev
Continuous Pressure- Maximum
3,000 psi
Media Intake Connection Type
SAE
Shaft Type
Spline

Description

Gear Pump, Displacement per Revolution 13.8 cu in/rev, Media Intake Connection Size 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Media Intake Connection Type SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.