GEAR PUMP
Mfr # 26007-RZE
Zoro # G516250880
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Rotation
CW
Housing Material
Aluminum
Motor Speed - Maximum
3,200 RPM
Continuous Pressure- Maximum
3,000 psi
Media Intake Connection Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26007-RZE
Zoro #
G516250880
UPC #
-
Country of Origin
Mexico
Dimensions
Media Intake Connection Size
5/16"-12
Discharge Connection Size
7/8"-14
Details
Rotation
CW
Housing Material
Aluminum
Item
Gear Pump
Motor Speed - Maximum
3,200 RPM
Continuous Pressure- Maximum
3,000 psi
Media Intake Connection Type
SAE
Displacement per Revolution
19.7 cu in/rev
Discharge Connection Type
SAE
Shaft Type
Spline
Description
Gear Pump, Displacement per Revolution 19.7 cu in/rev, Media Intake Connection Size 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,200 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Media Intake Connection Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.