GEAR PUMP
Mfr # 26008-R01
Zoro # G616250940
product price: $725.99
/ea
Free Shipping & Returns
Key Features
Rotation
CW
Housing Material
Aluminum
Discharge Connection Size
7/8"-14
Media Intake Connection Size
5/8"-12
Discharge Connection Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26008-R01
Zoro #
G616250940
UPC #
-
Country of Origin
Mexico
Dimensions
Discharge Connection Size
7/8"-14
Media Intake Connection Size
5/8"-12
Details
Rotation
CW
Housing Material
Aluminum
Item
Gear Pump
Discharge Connection Type
SAE
Shaft Type
Spline
Media Intake Connection Type
SAE
Motor Speed - Maximum
3,000 RPM
Continuous Pressure- Maximum
3,000 psi
Displacement per Revolution
22.4 cu in/rev
Description
Gear Pump, Displacement per Revolution 22.4 cu in/rev, Media Intake Connection Size 5/8 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,000 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type Integral Mount No Frontplate, Media Intake Connection Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.