H Motor
- Mfr # 101-1023-009
- Zoro # G816250979
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Series
H Series
Flange Mount
4-Bolt, Square
Displacement
293.33 cu. cm/rev
Max. RPM
205 RPM
Continuous Torque
3,110 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101-1023-009
- Zoro #
- G816250979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 5/16"-18 UNC
- Shaft Dia.
- 1 in
- Height
- 3.36 in
- Length
- 3.36 in
- Shaft Length
- 1.56 in
Details
- Series
- H Series
- Flange Mount
- 4-Bolt, Square
- Displacement
- 293.33 cu. cm/rev
- Max. RPM
- 205 RPM
- Continuous Torque
- 3,110 in-lb
- Pressure Rating
- 1,350 psi
- Min. Oil Viscosity
- 100 SUS
- Item
- Hydraulic Motor
- Shaft Type
- Straight
- Port Location
- Side
Description
Hydraulic Motor, 293.33 cu. cm/rev Displacement, Continuous Torque 3,110 in-lb, Flange Mount 4-Bolt, Square, 5/16 In.-18 UNC Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 205 RPM, Pressure Rating 1,350 psi, Shaft Type Straight, Shaft Length 1.56 in, Length 3.36 in, Height 3.36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.