H Motor
- Mfr # 101-1028-009
- Zoro # G716250970
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Series
H Series
Flange Mount
SAE A 2-Bolt
Displacement
159.0 cu.cm/rev
Max. RPM
353 RPM
Continuous Torque
2,059 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101-1028-009
- Zoro #
- G716250970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 1/2"-14 NPTF
- Shaft Dia.
- 1 in
- Height
- 3.87 in
- Length
- 5.27 in
- Shaft Length
- 1.56 in
Details
- Series
- H Series
- Flange Mount
- SAE A 2-Bolt
- Displacement
- 159.0 cu.cm/rev
- Max. RPM
- 353 RPM
- Continuous Torque
- 2,059 in-lb
- Pressure Rating
- 1,650 psi
- Min. Oil Viscosity
- 100 SUS
- Item
- Hydraulic Motor
- Shaft Type
- Keyed
Description
Hydraulic Motor, 159.0 cu.cm/rev Displacement, Continuous Torque 2,059 in-lb, Flange Mount SAE A 2-Bolt, 1/2 In.-14 NPTF Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 353 RPM, Pressure Rating 1,650 psi, Shaft Type Keyed, Shaft Length 1.56 in, Length 5.27 in, Height 3.87 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.