Shop CHAR-LYNN
See all product information
Create Account
H Motor
- Mfr # 101-1083-009
- Zoro # G916250893
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Series
H Series
Flange Mount
SAE A 2-Bolt
Displacement
96.68 cu. cm/rev
Port Size
7/8"-14 UNF
Min. Oil Viscosity
100 SUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101-1083-009
- Zoro #
- G916250893
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 7/8"-14 UNF
- Shaft Dia.
- 1 in
- Length
- 5.27 in
- Shaft Length
- 1.55 in
- Height
- 3.87 in
Details
- Series
- H Series
- Flange Mount
- SAE A 2-Bolt
- Displacement
- 96.68 cu. cm/rev
- Min. Oil Viscosity
- 100 SUS
- Item
- Hydraulic Motor
- Continuous Torque
- 1,559 in-lb
- Shaft Type
- Splined
- Max. RPM
- 620 RPM
- Pressure Rating
- 2,050 psi
- Port Location
- Side
Description
Hydraulic Motor, 96.68 cu. cm/rev Displacement, Continuous Torque 1,559 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 UNF Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 620 RPM, Pressure Rating 2,050 psi, Shaft Type Splined, Shaft Length 1.55 in, Length 5.27 in, Height 3.87 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.