Shop CHAR-LYNN
See all product information
Create Account
H Motor
- Mfr # 101-3793-009
- Zoro # G916250947
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Series
H Series
Flange Mount
4-Bolt, Square
Displacement
40.97 cu. cm/rev
Pressure Rating
1,800 psi
Shaft Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101-3793-009
- Zoro #
- G916250947
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Dia.
- 1 in
- Port Size
- M22
- Shaft Length
- 1.55 in
Details
- Series
- H Series
- Flange Mount
- 4-Bolt, Square
- Displacement
- 40.97 cu. cm/rev
- Pressure Rating
- 1,800 psi
- Shaft Type
- Splined
- Max. RPM
- 969 RPM
- Item
- Hydraulic Motor
- Min. Oil Viscosity
- 100 SUS
- Continuous Torque
- 650 in-lb
Description
Hydraulic Motor, 40.97 cu. cm/rev Displacement, Continuous Torque 650 in-lb, Flange Mount 4-Bolt, Square, M22 Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 969 RPM, Pressure Rating 1,800 psi, Shaft Type Splined, Shaft Length 1.55 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.