Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 11.3 cu in/rev, 2 Bolt

  • Mfr # 101-1029

  • Zoro # G2172466


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Series
H
Flange Mount
2-Bolt, 3.25 in Pilot
Displacement
11.3 cu in/rev
Max. RPM
304 RPM
Continuous Torque
2,343 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-1029
Zoro #
G2172466
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/2 in NPT
Shaft Dia.
1 in
Shaft Dia. (In.)
1
Length (In.)
6.20
Width (In.)
3.31
Shaft Length (In.)
1.75
Height (In.)
3.31
Shaft Length
1.75 in
Height
3.31 in
Mounting Plate Width
3.31 in
Length
6.2 in

Details

Series
H
Flange Mount
2-Bolt, 3.25 in Pilot
Displacement
11.3 cu in/rev
Max. RPM
304 RPM
Continuous Torque
2,343 in-lb
Pressure Rating
1600 psi
Min. Oil Viscosity
100 SUS
Shaft Type
Keyed
Displacement (Cu. In./Rev.)
11.3
Pressure Rating (PSI)
2150
Max. Oil Temp. (F)
180
Port Thread
1/2-14 NPTF
Port Type
Side
Item
Hydraulic Motor
Port Location
Side
Max. Oil Temp.
180 Degrees F

Description

Hydraulic Motor, 11.3 cu in/rev Displacement, Continuous Torque 2,343 in-lb, Flange Mount 2-Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 304 RPM, Pressure Rating 1600 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.2 in, Height 3.31 in, Mounting Plate Width 3.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.