Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 11.3 cu in/rev, 4 Bolt

  • Mfr # 101-1005

  • Zoro # G3282212


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Series
H
Flange Mount
1.75 in Pilot, 4 Bolt
Displacement
11.3 cu in/rev
Max. RPM
304 RPM
Continuous Torque
2,343 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-1005
Zoro #
G3282212
UPC #
-
Country of Origin
Japan

Dimensions

Port Size
1/2 in NPT
Shaft Dia.
1 in
Shaft Length (In.)
1.75
Shaft Dia. (In.)
1
Width (In.)
3.31
Height (In.)
3.31
Length (In.)
6.20
Mounting Plate Width
3.31 in
Shaft Length
1.75 in
Height
3.31 in
Length
6.2 in

Details

Series
H
Flange Mount
1.75 in Pilot, 4 Bolt
Displacement
11.3 cu in/rev
Max. RPM
304 RPM
Continuous Torque
2,343 in-lb
Pressure Rating
1600 psi
Min. Oil Viscosity
100 SUS
Port Type
Side
Item
Hydraulic Motor
Shaft Type
Keyed
Displacement (Cu. In./Rev.)
11.3
Pressure Rating (PSI)
2150
Port Thread
1/2-14 NPTH
Max. Oil Temp. (F)
180
Max. Oil Temp.
180 Degrees F
Port Location
Side

Description

Hydraulic Motor, 11.3 cu in/rev Displacement, Continuous Torque 2,343 in-lb, Flange Mount 4-Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 304 RPM, Pressure Rating 1600 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.2 in, Height 3.31 in, Mounting Plate Width 3.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.