Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 11.4 cu in/rev, 2 Bolt

  • Mfr # 103-1029

  • Zoro # G2792535


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Series
S
Flange Mount
2-Bolt, 3.25 in Pilot
Displacement
11.3 cu in/rev
Max. RPM
303 RPM
Continuous Torque
2,870 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-1029
Zoro #
G2792535
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/2 in NPT
Shaft Dia.
1 in
Shaft Length (In.)
1.75
Length (In.)
6.08
Width (In.)
4.24
Shaft Dia. (In.)
1
Height (In.)
4.24
Height
4.24 in
Length
6.08 in
Shaft Length
1.75 in
Mounting Plate Width
4.24 in

Details

Series
S
Flange Mount
2-Bolt, 3.25 in Pilot
Displacement
11.3 cu in/rev
Max. RPM
303 RPM
Continuous Torque
2,870 in-lb
Pressure Rating
1850 psi
Min. Oil Viscosity
70 SUS
Port Type
Side
Shaft Type
Keyed
Pressure Rating (PSI)
2250
Max. Oil Temp. (F)
180
Displacement (Cu. In./Rev.)
11.4
Port Thread
1/2-14 NPTF
Item
Hydraulic Motor
Max. Oil Temp.
180 Degrees F
Port Location
Side

Description

Hydraulic Motor, 11.3 cu in/rev Displacement, Continuous Torque 2,870 in-lb, Flange Mount 2-Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 303 RPM, Pressure Rating 1850 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.08 in, Height 4.24 in, Mounting Plate Width 4.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.