Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 22.7 cu in/rev, 2 Bolt

  • Mfr # 103-1032

  • Zoro # G0976001


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Series
S
Flange Mount
2-Bolt, 3.25 in Pilot
Displacement
22.6 cu in/rev
Max. RPM
153 RPM
Continuous Torque
4,004 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-1032
Zoro #
G0976001
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Port Size
1/2 in NPT
Shaft Dia.
1 in
Width (In.)
4.24
Shaft Length (In.)
1.75
Length (In.)
6.95
Shaft Dia. (In.)
1
Height (In.)
4.24
Mounting Plate Width
4.24 in
Shaft Length
1.75 in
Height
4.24 in
Length
6.95 in

Details

Series
S
Flange Mount
2-Bolt, 3.25 in Pilot
Displacement
22.6 cu in/rev
Max. RPM
153 RPM
Continuous Torque
4,004 in-lb
Pressure Rating
1300 psi
Min. Oil Viscosity
70 SUS
Max. Oil Temp. (F)
180
Shaft Type
Keyed
Port Thread
1/2-14 NPTF
Pressure Rating (PSI)
1500
Displacement (Cu. In./Rev.)
22.7
Item
Hydraulic Motor
Port Type
Side
Port Location
Side
Max. Oil Temp.
180 Degrees F

Description

Hydraulic Motor, 22.6 cu in/rev Displacement, Continuous Torque 4,004 in-lb, Flange Mount 2-Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 153 RPM, Pressure Rating 1300 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.95 in, Height 4.24 in, Mounting Plate Width 4.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.