Shop CHAR-LYNN
See all product information
Create Account
J Motor
- Mfr # 129-0001-002
- Zoro # G816250986
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Series
J Series
Flange Mount
5-Bolt, Round
Displacement
8.19 cu. cm/rev
Max. RPM
1,992 RPM
Continuous Torque
141 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 129-0001-002
- Zoro #
- G816250986
- UPC #
- -
- Country of Origin
- United States
- Series
- J Series
- Flange Mount
- 5-Bolt, Round
- Displacement
- 8.19 cu. cm/rev
- Max. RPM
- 1,992 RPM
- Continuous Torque
- 141 in-lb
- Pressure Rating
- 2,030 psi
- Min. Oil Viscosity
- 70 SUS
- Shaft Type
- Straight
- Item
- Hydraulic Motor
- Port Location
- End
Dimensions
- Port Size
- 9/16"-18 UNF
- Shaft Dia.
- 5/8 in
Description
Hydraulic Motor, 8.19 cu. cm/rev Displacement, Continuous Torque 141 in-lb, Flange Mount 5-Bolt, Round, 9/16 In.-18 UNF Port Size, End Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 70 SUS, Max. RPM 1,992 RPM, Pressure Rating 2,030 psi, Shaft Type Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.