J Motor
- Mfr # 129-0020-002
- Zoro # G616250964
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Series
J Series
Flange Mount
5-Bolt, Round
Displacement
31.63 cu. cm/rev
Max. RPM
650 RPM
Continuous Torque
446 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 129-0020-002
- Zoro #
- G616250964
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 9/16"-18 UNF
- Shaft Dia.
- 5/8 in
Details
- Series
- J Series
- Flange Mount
- 5-Bolt, Round
- Displacement
- 31.63 cu. cm/rev
- Max. RPM
- 650 RPM
- Continuous Torque
- 446 in-lb
- Pressure Rating
- 1,750 psi
- Min. Oil Viscosity
- 70 SUS
- Shaft Type
- Straight
- Item
- Hydraulic Motor
- Port Location
- Side
Description
Hydraulic Motor, 31.63 cu. cm/rev Displacement, Continuous Torque 446 in-lb, Flange Mount 5-Bolt, Round, 9/16 In.-18 UNF Port Size, Side Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 70 SUS, Max. RPM 650 RPM, Pressure Rating 1,750 psi, Shaft Type Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.