Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Hydraulic, 10.1 cu in/rev, 2 Bolt

  • Mfr # 103-1036

  • Zoro # G1774272


product price: $538.19
/ea
Free Shipping & Returns

Key Features

Series
H
Flange Mount
2-Bolt, 3.25 in Pilot
Displacement
9.7 cu in/rev
Max. RPM
353 RPM
Continuous Torque
2,567 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-1036
Zoro #
G1774272
UPC #
-
Country of Origin
Japan

Dimensions

Port Size
7/8"-14 O-ring
Shaft Dia.
1 in
Height (In.)
5.17
Shaft Dia. (In.)
1
Width (In.)
5.17
Shaft Length (In.)
1.75
Length (In.)
5.94
Length
5.94 in
Mounting Plate Width
5.17 in
Shaft Length
1.75 in
Height
5.17 in

Details

Series
H
Flange Mount
2-Bolt, 3.25 in Pilot
Displacement
9.7 cu in/rev
Max. RPM
353 RPM
Continuous Torque
2,567 in-lb
Pressure Rating
1900 psi
Min. Oil Viscosity
70 SUS
Port Thread
7/8-14 UNF
Max. Oil Temp. (F)
180
Item
Hydraulic Motor
Pressure Rating (PSI)
1900
Port Type
Side
Displacement (Cu. In./Rev.)
10.1
Shaft Type
Keyed
Port Location
Side
Max. Oil Temp.
180 Degrees F

Description

Hydraulic Motor, 9.7 cu in/rev Displacement, Continuous Torque 2,567 in-lb, Flange Mount 2-Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 353 RPM, Pressure Rating 1900 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.94 in, Height 5.17 in, Mounting Plate Width 5.17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.