Zoro Homepage

Motor, Hydraulic, 5.7 cu in/rev, 4 Bolt

  • Mfr # 103-1011

  • Zoro # G2609047


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Series
S
Flange Mount
1.75 in Pilot, 4 Bolt
Displacement
5.9 cu in/rev
Max. RPM
585 RPM
Continuous Torque
1,591 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-1011
Zoro #
G2609047
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Port Size
7/8"-14 O-ring
Shaft Dia.
1 in
Length (In.)
5.6
Width (In.)
4.24
Shaft Length (In.)
1.75
Shaft Dia. (In.)
1
Height (In.)
4.24
Shaft Length
1.75 in
Mounting Plate Width
4.24 in
Height
4.24 in
Length
5.6 in

Description

Hydraulic Motor, 5.9 cu in/rev Displacement, Continuous Torque 1,591 in-lb, Flange Mount 4-Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 585 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.6 in, Height 4.24 in, Mounting Plate Width 4.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.