Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Hydraulic, 9.7 cu in/rev, 2 Bolt

  • Mfr # 101-1036

  • Zoro # G2172082


product price: $414.22
/ea
Free Shipping & Returns

Key Features

Series
H
Flange Mount
2-Bolt, 3.25 in Pilot
Displacement
9.7 cu in/rev
Max. RPM
353 RPM
Continuous Torque
2,059 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-1036
Zoro #
G2172082
UPC #
-
Country of Origin
United States

Dimensions

Port Size
7/8"-14 O-ring
Shaft Dia.
1 in
Width (In.)
5.17
Shaft Dia. (In.)
1
Shaft Length (In.)
1.75
Height (In.)
5.17
Length (In.)
6.06
Height
5.17 in
Shaft Length
1.75 in
Mounting Plate Width
5.17 in
Length
6.06 in

Details

Series
H
Flange Mount
2-Bolt, 3.25 in Pilot
Displacement
9.7 cu in/rev
Max. RPM
353 RPM
Continuous Torque
2,059 in-lb
Pressure Rating
1650 psi
Min. Oil Viscosity
100 SUS
Max. Oil Temp. (F)
180
Pressure Rating (PSI)
1650
Displacement (Cu. In./Rev.)
9.7
Shaft Type
Keyed
Item
Hydraulic Motor
Port Thread
7/8-14 UNF
Port Type
Side
Max. Oil Temp.
180 Degrees F
Port Location
Side

Description

Hydraulic Motor, 9.7 cu in/rev Displacement, Continuous Torque 2,059 in-lb, Flange Mount 2-Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 353 RPM, Pressure Rating 1650 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.06 in, Height 5.17 in, Mounting Plate Width 5.17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.