S Motor
- Mfr # 103-2037-012
- Zoro # G416250973
product price:Â
$
801.99
/ea
Free Shipping & Returns
Key Features
Series
S Series
Flange Mount
SAE A 2-Bolt
Displacement
73.74 cu. cm/rev
Max. RPM
304 RPM
Continuous Torque
2,932 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103-2037-012
- Zoro #
- G416250973
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 7/8"-14 UNF
- Shaft Dia.
- 1 in
- Height
- 4.24 in
- Length
- 5.34 in
Details
- Series
- S Series
- Flange Mount
- SAE A 2-Bolt
- Displacement
- 73.74 cu. cm/rev
- Max. RPM
- 304 RPM
- Continuous Torque
- 2,932 in-lb
- Pressure Rating
- 1,850 psi
- Min. Oil Viscosity
- 70 SUS
- Item
- Hydraulic Motor
- Shaft Type
- Straight
- Port Location
- Side
Description
Hydraulic Motor, 73.74 cu. cm/rev Displacement, Continuous Torque 2,932 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 UNF Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 304 RPM, Pressure Rating 1,850 psi, Shaft Type Straight, Length 5.34 in, Height 4.24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.