VALVE
Mfr # 02-112997
Zoro # G016250632
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
248 Degrees F
Body Material
Aluminum
Flow Rate - Maximum
10 gpm
Adjustment Method
Cap
Valve Type
Pilot-Operated Reducing Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-112997
Zoro #
G016250632
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-3
Hex Size
3/4 in
Overall Height
3.15 in
Details
Operating Temperature - Maximum
248 Degrees F
Body Material
Aluminum
Flow Rate - Maximum
10 gpm
Adjustment Method
Cap
Valve Type
Pilot-Operated Reducing Valve
Item
Pressure Control Valve
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Inlet Pressure - Maximum
3,000 psi
For Media
Mineral Oil
Actuation Mechanism
Pressure
Series
PRV2-10
Fluid Viscosity - Maximum
105 SUS
Valve Control
Pressure Relief
Cartridge Material
Aluminum
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Aluminum, Adjustment Method Cap, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Height 3.15 in, Flow Rate - Maximum 10 gpm, Valve Type Pilot-Operated Reducing Valve, Hex Size 3/4 in, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.