Zoro Homepage

VALVE

  • Mfr # 02-153219

  • Zoro # G616250735


product price: $70.89
/ea

Key Features

Actuation Mechanism
Pressure
Series
RV3A-10-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-153219
Zoro #
G616250735
UPC #
-
Country of Origin
Mexico

Details

Item
Pressure Control Valve
Actuation Mechanism
Pressure
Series
RV3A-10-S

Description

Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size C-10-2, Actuation Mechanism Pressure, Flow Rate - Maximum 20 gpm, Voltage Not Applicable, Pressure Setting - Maximum 250 bar, Valve Type Pressure Relief Cartridge Valve, Cartridge Material Steel, Electrical Connection Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.