VALVE
Mfr # 02-153231
Zoro # G416250720
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Cartridge Material
Aluminum
Actuation Mechanism
Pressure
Overall Height
3.13 in
Inlet Pressure - Maximum
5,000 psi
Valve Type
Pilot-Operated Relief Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-153231
Zoro #
G416250720
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3.13 in
Hex Size
1 in
Valve Cavity Size
C10-2
Details
Cartridge Material
Aluminum
Actuation Mechanism
Pressure
Item
Pressure Control Valve
Inlet Pressure - Maximum
5,000 psi
Valve Type
Pilot-Operated Relief Valve
Operating Temperature - Maximum
248 Degrees F
Series
RV5-10
Leakage
114 cc/min
Includes Seals
Seals Included
For Media
Mineral Oil
Flow Rate - Maximum
30 gpm
Body Material
Aluminum
Fluid Viscosity - Maximum
105 SUS
Adjustment Method
Knob
Operating Temperature - Minimum
-40 Degrees F
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Knob, Number of Ways Not Applicable, Valve Cavity Size C-10-2, Actuation Mechanism Pressure, Overall Height 3.13 in, Flow Rate - Maximum 30 gpm, Voltage Not Applicable, Pressure Setting - Maximum 350 bar, Valve Type Pilot-Operated Relief Valve, Hex Size 1 in, Cartridge Material Steel, Electrical Connection Type Not Applicable, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.