VALVE
Mfr # 02-160629
Zoro # G816250665
product price: $59.19
/eaKey Features
Control Direction
Two-Way
Action Type
Direct Acting
For Media
Mineral Oil
Valve Control
Pressure Relief
Includes Seals
Seals Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-160629
Zoro #
G816250665
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-2
Details
Control Direction
Two-Way
Action Type
Direct Acting
For Media
Mineral Oil
Valve Control
Pressure Relief
Includes Seals
Seals Included
Series
RV3A-10-I
Actuation Mechanism
Pressure
Item
Pressure Control Valve
Inlet Pressure - Maximum
596 psi
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
20 gpm
Adjustment Method
Internal
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Two-Way
Seal Material
Nitrile
Description
Pressure Control Valve, Adjustment Method Internal, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Flow Rate - Maximum 20 gpm, Action Type Direct Acting, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.