Zoro Homepage

VALVE

  • Mfr # 02-160759

  • Zoro # G016250793


product price: $44.29
/ea

Key Features

Includes Seals
Seals Included
Valve Cavity Size
C12-2
Valve Action
Normally Closed
For Media
Mineral Oil
Flow Rate - Maximum
6 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-160759
Zoro #
G016250793
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C12-2
Overall Height
3.08 in
Hex Size
3/4 in

Details

Includes Seals
Seals Included
Valve Action
Normally Closed
For Media
Mineral Oil
Flow Rate - Maximum
6 gpm
Leakage
0.25 cc/min
Number of Ways
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
3,000 psi
Fluid Viscosity - Maximum
105 SUS
Actuation Mechanism
Electrical
Cartridge Material
Aluminum
Series
SV5-8-C
Body Material
Aluminum
Control Direction
Two-Way
Item
Solenoid Valve
Operating Temperature - Maximum
212 Degrees F
Number of Positions
Two Positions
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C12-2, Actuation Mechanism Electrical, Overall Height 3.08 in, Flow Rate - Maximum 6 gpm, Center Position Not Applicable, Hex Size 3/4 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.