Zoro Homepage

VALVE

  • Mfr # 02-160761

  • Zoro # G016250861


product price: $59.29
/ea

Key Features

Includes Seals
Seals Included
For Media
Mineral Oil
Valve Cavity Size
C08-2
Flow Rate - Maximum
6 gpm
Fluid Viscosity - Maximum
105 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-160761
Zoro #
G016250861
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C08-2
Hex Size
7/8 in
Overall Height
3.09 in

Details

Item
Solenoid Valve
Includes Seals
Seals Included
For Media
Mineral Oil
Flow Rate - Maximum
6 gpm
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
3,000 psi
Number of Positions
Two Positions
Series
SV5-8-0
Leakage
0.25 cc/min
Actuation Mechanism
Electrical
Operating Temperature - Maximum
248 Degrees F
Valve Action
Normally Open
Body Material
Aluminum
Number of Ways
Two-Way
Control Direction
Two-Way
Cartridge Material
Aluminum
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Height 3.09 in, Flow Rate - Maximum 6 gpm, Center Position Not Applicable, Hex Size 7/8 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.