Zoro Homepage

VALVE

  • Mfr # 02-160763

  • Zoro # G716250765


product price: $39.69
/ea

Key Features

Number of Ways
Two-Way
Action Type
Direct Acting
Overall Height
3.09 in
Control Direction
Two-Way
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-160763
Zoro #
G716250765
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.09 in
Hex Size
3/4 in
Valve Cavity Size
C08-2

Details

Number of Ways
Two-Way
Item
Solenoid Valve
Action Type
Direct Acting
Control Direction
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
105 SUS
Number of Positions
Two Positions
Includes Seals
Seals Included
Valve Action
Normally Closed
Body Material
Aluminum
Flow Rate - Maximum
3 gpm
For Media
Mineral Oil
Leakage
5 cu in/min
Series
SV4-8-C
Operating Temperature - Maximum
248 Degrees F
Inlet Pressure - Maximum
3,000 psi
Cartridge Material
Aluminum
Actuation Mechanism
Electrical
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-8-2, Actuation Mechanism Electrical, Overall Height 3.09 in, Flow Rate - Maximum 3 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 3/4 in, Action Type Direct Acting, Cartridge Material Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.