Zoro Homepage

VALVE

  • Mfr # 02-160767

  • Zoro # G816250887


product price: $54.69
/ea

Key Features

Number of Positions
Two Positions
Valve Cavity Size
C08-3
Operating Temperature - Maximum
248 Degrees F
Inlet Pressure - Maximum
3,000 psi
Series
SV4-8-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-160767
Zoro #
G816250887
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C08-3
Hex Size
7/8 in
Overall Height
3.6 in

Details

Number of Positions
Two Positions
Operating Temperature - Maximum
248 Degrees F
Inlet Pressure - Maximum
3,000 psi
Series
SV4-8-3
For Media
Mineral Oil
Valve Type
Spool-Type Solenoid Valve
Fluid Viscosity - Maximum
105 SUS
Body Material
Aluminum
Cartridge Material
Aluminum
Flow Rate - Maximum
4 gpm
Item
Solenoid Valve
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Leakage
5 cu in/min
Number of Ways
Three-Way
Actuation Mechanism
Electrical
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C-8-3, Actuation Mechanism Electrical, Overall Height 3.6 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 7/8 in, Cartridge Material Steel, Electrical Connection Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.