Zoro Homepage

VALVE

  • Mfr # 02-160771

  • Zoro # G616250803


product price: $52.89
/ea

Key Features

Number of Ways
Three-Way
Hex Size
7/8 in
Operating Temperature - Maximum
248 Degrees F
Valve Cavity Size
C08-3
Inlet Pressure - Maximum
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-160771
Zoro #
G616250803
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
7/8 in
Valve Cavity Size
C08-3
Overall Height
3.6 in

Details

Number of Ways
Three-Way
Operating Temperature - Maximum
248 Degrees F
Inlet Pressure - Maximum
3,000 psi
Valve Type
Spool-Type Solenoid Valve
Actuation Mechanism
Electrical
Fluid Viscosity - Maximum
105 SUS
Flow Rate - Maximum
3 gpm
Operating Temperature - Minimum
-40 Degrees F
Series
SV1-8-3
Number of Positions
Two Positions
For Media
Mineral Oil
Includes Seals
Seals Included
Leakage
5 cu in/min
Item
Solenoid Valve
Seal Material
Nitrile

Description

Solenoid Valve, Number of Positions Two Positions, Number of Ways Three-Way, Valve Cavity Size C08-3, Actuation Mechanism Electrical, Overall Height 3.6 in, Flow Rate - Maximum 3 gpm, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 7/8 in, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.