Zoro Homepage

VALVE

  • Mfr # 02-160773

  • Zoro # G816250825


product price: $59.89
/ea

Key Features

Overall Height
4.15 in
Includes Seals
Seals Included
Hex Size
7/8 in
Number of Positions
Two Positions
Inlet Pressure - Maximum
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-160773
Zoro #
G816250825
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.15 in
Hex Size
7/8 in
Valve Cavity Size
C08-4

Details

Includes Seals
Seals Included
Number of Positions
Two Positions
Inlet Pressure - Maximum
3,000 psi
Fluid Viscosity - Maximum
105 SUS
Body Material
Aluminum
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Leakage
5 cu in/min
Actuation Mechanism
Electrical
Number of Ways
Four-Way
Series
SV1-8-4
Operating Temperature - Maximum
248 Degrees F
Valve Type
Spool-Type Solenoid Valve
Cartridge Material
Aluminum
Flow Rate - Maximum
3 gpm
Item
Solenoid Valve
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Number of Ways Four-Way, Valve Cavity Size C08-4, Actuation Mechanism Electrical, Overall Height 4.15 in, Flow Rate - Maximum 3 gpm, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 7/8 in, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.