Zoro Homepage

VALVE

  • Mfr # 02-161311

  • Zoro # G816250818


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.625 in
For Media
Mineral Oil
Flow Rate - Maximum
30.11 gpm
Valve Cavity Size
C12-2
Series
SV3-12-O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-161311
Zoro #
G816250818
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.625 in
Valve Cavity Size
C12-2
Hex Size
1 1/2 in

Details

For Media
Mineral Oil
Flow Rate - Maximum
30.11 gpm
Item
Solenoid Valve
Series
SV3-12-O
Number of Ways
Two-Way
Cartridge Material
Aluminum
Control Direction
Two-Way
Inlet Pressure - Maximum
3,000 psi
Body Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Includes Seals
Seals Included
Valve Action
Normally Open
Number of Positions
Two Positions
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
105 SUS
Leakage
0.25 cc/min
Actuation Mechanism
Electrical
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C12-2, Actuation Mechanism Electrical, Overall Height 4.625 in, Flow Rate - Maximum 30.11 gpm, Center Position Not Applicable, Hex Size 1 1/2 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.