VALVE
Mfr # 02-164149
Zoro # G216250616
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.12 in
Cartridge Material
Aluminum
For Media
Mineral Oil
Includes Seals
Seals Included
Adjustment Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-164149
Zoro #
G216250616
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4.12 in
Valve Cavity Size
C16-2
Hex Size
1 1/2 in
Details
Item
Pressure Control Valve
Cartridge Material
Aluminum
For Media
Mineral Oil
Includes Seals
Seals Included
Adjustment Method
Screw
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
248 Degrees F
Actuation Mechanism
Pressure
Body Material
Aluminum
Valve Type
Pilot-Operated Relief Valve
Operating Temperature - Minimum
-40 Degrees F
Series
RV5-16
Leakage
164 cc/min
Flow Rate - Maximum
80 gpm
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Valve Cavity Size C16-2, Actuation Mechanism Pressure, Overall Height 4.12 in, Flow Rate - Maximum 80 gpm, Valve Type Pilot-Operated Relief Valve, Hex Size 1 1/2 in, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.