Zoro Homepage

VALVE

  • Mfr # 02-164162

  • Zoro # G816250610


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Fluid Viscosity - Maximum
105 SUS
Valve Cavity Size
C16-2
Operating Temperature - Minimum
-40 Degrees F
Valve Type
Pilot-Operated Relief Valve
Inlet Pressure - Maximum
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-164162
Zoro #
G816250610
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C16-2
Hex Size
1 1/2 in
Overall Height
4.12 in

Details

Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Minimum
-40 Degrees F
Valve Type
Pilot-Operated Relief Valve
Inlet Pressure - Maximum
5,000 psi
Adjustment Method
Screw
Cartridge Material
Aluminum
Flow Rate - Maximum
80 gpm
Body Material
Aluminum
Series
RV5-16
Actuation Mechanism
Pressure
For Media
Mineral Oil
Operating Temperature - Maximum
248 Degrees F
Includes Seals
Seals Included
Leakage
164 cc/min
Item
Pressure Control Valve
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Valve Cavity Size C16-2, Actuation Mechanism Pressure, Overall Height 4.12 in, Flow Rate - Maximum 80 gpm, Valve Type Pilot-Operated Relief Valve, Hex Size 1 1/2 in, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.