Zoro Homepage

VALVE

  • Mfr # 02-164209

  • Zoro # G016250625


product price: $63.29
/ea

Key Features

Inlet Pressure - Maximum
247 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Two-Way
Overall Height
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-164209
Zoro #
G016250625
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.13 in
Hex Size
1 in
Valve Cavity Size
C10-2

Details

Inlet Pressure - Maximum
247 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Two-Way
Flow Rate - Maximum
30 gpm
Adjustment Method
Screw
Valve Type
Pilot-Operated Relief Valve
Fluid Viscosity - Maximum
105 SUS
Series
RV5-10
Body Material
Aluminum
Leakage
114 cc/min
Actuation Mechanism
Pressure
Includes Seals
Seals Included
Valve Control
Pressure Relief
For Media
Mineral Oil
Control Direction
Two-Way
Cartridge Material
Aluminum
Item
Pressure Control Valve
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Height 3.13 in, Flow Rate - Maximum 30 gpm, Valve Type Pilot-Operated Relief Valve, Hex Size 1 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.