Zoro Homepage

VALVE

  • Mfr # 02-164304

  • Zoro # G016250724


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Maximum
248 Degrees F
Hex Size
1 in
Series
RV3-10
Includes Seals
Seals Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-164304
Zoro #
G016250724
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
1 in
Valve Cavity Size
C12-3
Overall Height
3.33 in

Details

Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Maximum
248 Degrees F
Series
RV3-10
Includes Seals
Seals Included
Valve Type
Differential Area Relief Valve
Body Material
Aluminum
Adjustment Method
Screw
Flow Rate - Maximum
20 gpm
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
3,600 psi
Action Type
Direct Acting
Actuation Mechanism
Pressure
For Media
Mineral Oil
Cartridge Material
Aluminum
Item
Pressure Control Valve
Leakage
0.3 cc/min
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Valve Cavity Size C12-3, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 20 gpm, Valve Type Differential Area Relief Valve, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.