VALVE
Mfr # 02-164348
Zoro # G716250611
product price: $58.29
/eaKey Features
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Leakage
0.3 cc/min
Action Type
Direct Acting
Includes Seals
Seals Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-164348
Zoro #
G716250611
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
1 in
Valve Cavity Size
C12-3
Overall Height
3.33 in
Details
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Item
Pressure Control Valve
Leakage
0.3 cc/min
Action Type
Direct Acting
Includes Seals
Seals Included
Series
RV3-10
Adjustment Method
Screw
Inlet Pressure - Maximum
3,600 psi
Operating Temperature - Maximum
248 Degrees F
Flow Rate - Maximum
20 gpm
Actuation Mechanism
Pressure
Fluid Viscosity - Maximum
105 SUS
Valve Type
Differential Area Relief Valve
Body Material
Aluminum
Cartridge Material
Aluminum
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Valve Cavity Size C12-3, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 20 gpm, Valve Type Differential Area Relief Valve, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.