Zoro Homepage

VALVE

  • Mfr # 02-164864

  • Zoro # G716250741


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Adjustment Method
Screw
Valve Type
Pilot-Operated Relief Valve
Control Direction
Two-Way
Series
RV11-12
Inlet Pressure - Maximum
348.09 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-164864
Zoro #
G716250741
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C12-2
Overall Height
4.76 in
Hex Size
1/8 in

Details

Adjustment Method
Screw
Item
Pressure Control Valve
Valve Type
Pilot-Operated Relief Valve
Control Direction
Two-Way
Series
RV11-12
Inlet Pressure - Maximum
348.09 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Two-Way
Leakage
131 cc/min
Valve Control
Pressure Relief
Fluid Viscosity - Maximum
105 SUS
Actuation Mechanism
Pressure
Includes Seals
Seals Included
Action Type
Direct Acting
Flow Rate - Maximum
50.19 gpm
For Media
Mineral Oil
Seal Material
Nitrile

Description

Pressure Control Valve, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C12-2, Actuation Mechanism Pressure, Overall Height 4.76 in, Flow Rate - Maximum 50.19 gpm, Valve Type Pilot-Operated Relief Valve, Hex Size 1/8 in, Action Type Direct Acting, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.