Zoro Homepage

VALVE

  • Mfr # 02-167204

  • Zoro # G616250704


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Poppet-Type Solenoid Valve
Cartridge Material
Aluminum
Valve Cavity Size
C20-2
Flow Rate - Maximum
60 gpm
Leakage
0.25 cc/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-167204
Zoro #
G616250704
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C20-2
Hex Size
1 7/8 in
Overall Height
5.25 in

Details

Valve Type
Poppet-Type Solenoid Valve
Cartridge Material
Aluminum
Flow Rate - Maximum
60 gpm
Leakage
0.25 cc/min
Valve Action
Normally Open
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
105 SUS
For Media
Mineral Oil
Inlet Pressure - Maximum
3,000 psi
Actuation Mechanism
Electrical
Item
Solenoid Valve
Body Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Series
SV3-20-0
Includes Seals
Seals Included
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Valve Action Normally Open, Valve Cavity Size C20-2, Actuation Mechanism Electrical, Overall Height 5.25 in, Flow Rate - Maximum 60 gpm, Valve Type Poppet-Type Solenoid Valve, Hex Size 1 7/8 in, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.