VALVE
Mfr # 02-167440
Zoro # G616250841
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Series
SV1E-10-4
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
6 gpm
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Four-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-167440
Zoro #
G616250841
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-2
Details
Series
SV1E-10-4
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
6 gpm
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Four-Way
Item
Solenoid Valve
Includes Seals
Seals Included
Actuation Mechanism
Electrical
Number of Positions
Two Positions
For Media
Mineral Oil
Seal Material
Nitrile
Description
Solenoid Valve, Number of Positions Two Positions, Number of Ways Four-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Flow Rate - Maximum 6 gpm, Center Position Not Applicable, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.