Zoro Homepage

VALVE

  • Mfr # 02-170693

  • Zoro # G616250629


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Actuation Mechanism
Pressure
Series
PSV11-12-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-170693
Zoro #
G616250629
UPC #
-
Country of Origin
Mexico

Details

Actuation Mechanism
Pressure
Series
PSV11-12-S
Item
Pressure Control Valve

Description

Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size C-12-3S, Actuation Mechanism Pressure, Flow Rate - Maximum 30 gpm, Voltage Not Applicable, Pressure Setting - Maximum 350 bar, Valve Type Sequencing Cartridge Valve, Cartridge Material Steel, Electrical Connection Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.