VALVE
Mfr # 02-170746
Zoro # G216250661
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Flow Rate - Maximum
10 gpm
Operating Temperature - Minimum
-40 Degrees F
Valve Cavity Size
C10-3
Adjustment Method
Screw
Actuation Mechanism
Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-170746
Zoro #
G216250661
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-3
Overall Height
3.15 in
Hex Size
3/4 in
Details
Item
Pressure Control Valve
Flow Rate - Maximum
10 gpm
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screw
Actuation Mechanism
Pressure
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Includes Seals
Seals Included
Cartridge Material
Aluminum
Body Material
Aluminum
Inlet Pressure - Maximum
3,000 psi
Operating Temperature - Maximum
248 Degrees F
Valve Control
Pressure Relief
Series
PRV2-10
Valve Type
Pilot-Operated Reducing Valve
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Height 3.15 in, Flow Rate - Maximum 10 gpm, Valve Type Pilot-Operated Reducing Valve, Hex Size 3/4 in, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.