VALVE
Mfr # 02-170773
Zoro # G616250636
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
Overall Height
5.65 in
Leakage
1,000 cc/min
Number of Ways
Three-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-170773
Zoro #
G616250636
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5.65 in
Hex Size
1/8 in
Valve Cavity Size
C12-3
Details
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
Leakage
1,000 cc/min
Number of Ways
Three-Way
Actuation Mechanism
Pressure
Item
Pressure Control Valve
Operating Temperature - Maximum
248 Degrees F
Adjustment Method
Screw
Series
PRV12-12
Valve Control
Pressure Relief
Includes Seals
Seals Included
Valve Type
Pilot-Operated Reducing Valve
Flow Rate - Maximum
30.11 gpm
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size C-12-3, Actuation Mechanism Pressure, Overall Height 5.65 in, Flow Rate - Maximum 30.11 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Valve Type Pilot-Operated Reducing Valve, Hex Size 1/8 in, Cartridge Material Steel, Electrical Connection Type Not Applicable, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.