VALVE
Mfr # 02-173236
Zoro # G816250757
product price: $54.79
/eaKey Features
Body Material
Aluminum
Overall Height
4.11 in
Inlet Pressure - Maximum
4,000 psi
Valve Type
Differential Area Relief Valve
Includes Seals
Seals Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-173236
Zoro #
G816250757
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4.11 in
Valve Cavity Size
C08-2
Details
Body Material
Aluminum
Inlet Pressure - Maximum
4,000 psi
Valve Type
Differential Area Relief Valve
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
8 gpm
Adjustment Method
Screw
Actuation Mechanism
Pressure
Series
RV8-8
Leakage
0.25 cc/min
Item
Pressure Control Valve
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Cartridge Material
Aluminum
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Height 4.11 in, Flow Rate - Maximum 8 gpm, Valve Type Differential Area Relief Valve, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.