Zoro Homepage

VALVE

  • Mfr # 02-173246

  • Zoro # G916250633


product price: $54.79
/ea

Key Features

Overall Height
4.11 in
Operating Temperature - Minimum
-40 Degrees F
Body Material
Aluminum
Valve Cavity Size
C08-2
Series
RV8-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-173246
Zoro #
G916250633
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.11 in
Valve Cavity Size
C08-2

Details

Operating Temperature - Minimum
-40 Degrees F
Body Material
Aluminum
Item
Pressure Control Valve
Series
RV8-8
Leakage
0.25 cc/min
For Media
Mineral Oil
Actuation Mechanism
Pressure
Cartridge Material
Aluminum
Fluid Viscosity - Maximum
105 SUS
Valve Type
Differential Area Relief Valve
Adjustment Method
Screw
Inlet Pressure - Maximum
4,000 psi
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Flow Rate - Maximum
8 gpm
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Height 4.11 in, Flow Rate - Maximum 8 gpm, Valve Type Differential Area Relief Valve, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.