Zoro Homepage

VALVE

  • Mfr # 02-175803

  • Zoro # G216250821


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Number of Ways
Four-Way
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-175803
Zoro #
G216250821
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.71 in
Hex Size
1 in
Valve Cavity Size
C10-4

Details

Operating Temperature - Minimum
-40 Degrees F
Item
Solenoid Valve
Actuation Mechanism
Electrical
Number of Ways
Four-Way
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
5,000 psi
Flow Rate - Maximum
6 gpm
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Leakage
5 cu in/min
Cartridge Material
Aluminum
Number of Positions
Two Positions
Body Material
Aluminum
Series
SV11-10-3
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Height 4.71 in, Flow Rate - Maximum 6 gpm, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.