Zoro Homepage

VALVE

  • Mfr # 02-175805

  • Zoro # G016250779


product price: $65.89
/ea

Key Features

Actuation Mechanism
Electrical
For Media
Mineral Oil
Cartridge Material
Steel
Valve Cavity Size
C10-2
Inlet Pressure - Maximum
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-175805
Zoro #
G016250779
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-2
Hex Size
1 in
Overall Height
3.53 in

Details

Actuation Mechanism
Electrical
For Media
Mineral Oil
Cartridge Material
Steel
Inlet Pressure - Maximum
5,000 psi
Item
Solenoid Valve
Includes Seals
Seals Included
Series
SV13-10-C
Body Material
Steel
Leakage
0.25 cc/min
Valve Action
Normally Closed
Number of Ways
Two-Way
Operating Temperature - Maximum
212 Degrees F
Control Direction
Two-Way
Fluid Viscosity - Maximum
105 SUS
Number of Positions
Two Positions
Flow Rate - Maximum
12 gpm
Operating Temperature - Minimum
-40 Degrees F
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Height 3.53 in, Flow Rate - Maximum 12 gpm, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Steel, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.