Zoro Homepage

VALVE

  • Mfr # 02-175817

  • Zoro # G316250851


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Poppet-Type Solenoid Valve
Valve Cavity Size
C20-2
Body Material
Steel
Series
SV13-20-O
Flow Rate - Maximum
60 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-175817
Zoro #
G316250851
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C20-2
Overall Height
4.77 in
Hex Size
1 7/8 in

Details

Valve Type
Poppet-Type Solenoid Valve
Body Material
Steel
Series
SV13-20-O
Flow Rate - Maximum
60 gpm
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Number of Positions
Two Positions
Item
Solenoid Valve
Cartridge Material
Steel
Includes Seals
Seals Included
Number of Ways
Two-Way
Operating Temperature - Maximum
212 Degrees F
Control Direction
Two-Way
Fluid Viscosity - Maximum
105 SUS
For Media
Mineral Oil
Leakage
0.25 cc/min
Valve Action
Normally Open
Inlet Pressure - Maximum
5,000 psi
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-20-2, Actuation Mechanism Electrical, Overall Height 4.77 in, Flow Rate - Maximum 60 gpm, Voltage Not Applicable, Pressure Setting - Maximum 350 bar, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 7/8 in, Cartridge Material Steel, Control Direction Two-Way

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.