Zoro Homepage

VALVE

  • Mfr # 02-175819

  • Zoro # G416250799


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Valve Action
Normally Closed
Inlet Pressure - Maximum
5,000 psi
Control Direction
Two-Way
Number of Ways
Two-Way
Flow Rate - Maximum
60 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-175819
Zoro #
G416250799
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.77 in
Hex Size
7/8 in
Valve Cavity Size
C20-2

Details

Valve Action
Normally Closed
Inlet Pressure - Maximum
5,000 psi
Control Direction
Two-Way
Number of Ways
Two-Way
Item
Solenoid Valve
Flow Rate - Maximum
60 gpm
Leakage
0.25 cc/min
Number of Positions
Two Positions
Actuation Mechanism
Electrical
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Series
SV13-20-C
Body Material
Steel
Fluid Viscosity - Maximum
105 SUS
Cartridge Material
Steel
For Media
Mineral Oil
Includes Seals
Seals Included
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C20-2, Actuation Mechanism Electrical, Overall Height 4.77 in, Flow Rate - Maximum 60 gpm, Center Position Not Applicable, Hex Size 7/8 in, Cartridge Material Steel, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.