VALVE
Mfr # 02-175821
Zoro # G316250820
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Valve Cavity Size
C16-2
Flow Rate - Maximum
35 gpm
Series
SV13-16-O
Valve Type
Poppet-Type Solenoid Valve
Valve Action
Normally Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-175821
Zoro #
G316250820
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C16-2
Overall Height
4.28 in
Hex Size
1 1/2 in
Details
Flow Rate - Maximum
35 gpm
Series
SV13-16-O
Valve Type
Poppet-Type Solenoid Valve
Valve Action
Normally Open
Item
Solenoid Valve
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
5,000 psi
Actuation Mechanism
Electrical
For Media
Mineral Oil
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Body Material
Steel
Cartridge Material
Steel
Leakage
0.25 cc/min
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Steel, Valve Action Normally Open, Valve Cavity Size C16-2, Actuation Mechanism Electrical, Overall Height 4.28 in, Flow Rate - Maximum 35 gpm, Valve Type Poppet-Type Solenoid Valve, Hex Size 1 1/2 in, Cartridge Material Steel, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.