VALVE
Mfr # 02-175825
Zoro # G516250804
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Valve Cavity Size
C12-2 or C12-2U
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Maximum
212 Degrees F
Leakage
0.25 cc/min
Number of Positions
Two Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-175825
Zoro #
G516250804
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C12-2 or C12-2U
Overall Height
4.13 in
Hex Size
1 1/4 in
Details
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Maximum
212 Degrees F
Leakage
0.25 cc/min
Number of Positions
Two Positions
Item
Solenoid Valve
Cartridge Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Control Direction
Two-Way
Valve Action
Normally Open
Series
SV13-12-O
Number of Ways
Two-Way
Flow Rate - Maximum
30 gpm
Includes Seals
Seals Included
For Media
Mineral Oil
Inlet Pressure - Maximum
5,000 psi
Body Material
Steel
Actuation Mechanism
Electrical
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C12-2 or C12-2U, Actuation Mechanism Electrical, Overall Height 4.13 in, Flow Rate - Maximum 30 gpm, Center Position Not Applicable, Hex Size 1 1/4 in, Cartridge Material Steel, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.