VALVE
Mfr # 02-175827
Zoro # G416250829
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Includes Seals
Seals Included
Control Direction
Two-Way
Body Material
Steel
Number of Ways
Two-Way
Actuation Mechanism
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-175827
Zoro #
G416250829
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4.13 in
Hex Size
1 1/4 in
Valve Cavity Size
C12-2 or C12-2U
Details
Includes Seals
Seals Included
Item
Solenoid Valve
Control Direction
Two-Way
Body Material
Steel
Number of Ways
Two-Way
Actuation Mechanism
Electrical
Cartridge Material
Steel
Series
SV13-12-C
Flow Rate - Maximum
30 gpm
Valve Action
Normally Closed
Operating Temperature - Maximum
212 Degrees F
For Media
Mineral Oil
Number of Positions
Two Positions
Operating Temperature - Minimum
-40 Degrees F
Leakage
0.25 cc/min
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
105 SUS
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-12-2 or C-12-2U, Actuation Mechanism Electrical, Overall Height 4.13 in, Flow Rate - Maximum 30 gpm, Voltage Not Applicable, Pressure Setting - Maximum 350 bar, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 1/4 in, Cartridge Material Steel, Control Direction Two-Way
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.